Binks
Conventional Spray Gun, Mdm, Gravity, 30 oz
Mfr # 2466-14LV-23SG
Zoro # G7500281
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Gravity
- Pattern Size 8 in to 12 in
- Cup Capacity 30 fl oz
- Air Consumption 10.6 CFM @ 30 PSI
- Nozzle Size 0.055 in /1.4mm
Explore More Products
- BINKS Siphon Spray Gun, 0.070In/1.8mm 6100-1808-9
- BINKS Conventional Spray Gun, Pressure, 0.110 in 2101-5111-5
- BINKS Conventional Spray Gun, Pressure, 0.070" Nozzle 2101-4308-2
- BINKS Conventional Spray Gun, Mdm, Gravity, 4 oz. 1466-12LV-B1S
- BINKS Siphon Spray Gun, 0.070In/1.8mm 98-2650
- BINKS Pressure Spray Gun Kit, 0.046In/1.2mm 98-1067
- HUDSON HD Hudson 38505 Trigger Spray Gun 38505
- TITAN Spray Gun Cleaning Kit, Six Assorted Brus TIT19112
- JET Pneumatic R12 Standard Spray Gun Hvlp JAT-500
- ASET IWATA Aset Iwata 4920 Lph80 1.2 Mini Spray Gun Only IWA4920
- DEVILBISS Siphon Spray Gun, 0.059In/1.5mm FLG-CNS-115
- Binks Conventional Spray Guns