Shop Alternate Products
This Product is Discontinued
General Cable
Hookup Wire, CSA TEW, UL 1015, 18 AWG, 1000 ft., Color-Coded PVC Insulation (Discontinued)
Mfr # C2103A.21.03
Zoro # G7500297
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trade Designation CSA TEW, UL 1015
- Wire Size 18 AWG
- Length 1000 ft
- Voltage 300
- Insulation Material Color-Coded PVC