Proto
Impact Socket 12 pt Standard Socket
Mfr # J7444
Zoro # G7501593
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Explore More Products
- PROTO Impact Socket 12 pt Standard Socket J7438
- PROTO Impact Socket 12 pt Standard Socket J7442
- PROTO Impact Socket 12 pt Standard Socket J7446
- PROTO 3/8 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide J7712H
- PROTO Impact Socket 6 pt Standard Socket J7212MHF
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide J7336HT
- PROTO SKT IMP 1" DEEP DR 1-1/16 6PT PO10017L
- PROTO SOCKET IMPACT 1/4" DR E10 POJ6910TX
- PROTO SKT IMP 3/4DR 38MM 6PT PO07538M
- STEELMAN 1/2-Inch Drive 6-Point Impact Flip Socket, 17mm x 19mm 99560
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2023M
- Proto Sockets & Ratchets