Dexter Russell
Knife Guard, 12 In, Poly, Black
Mfr # 83104
Zoro # G7504411
$5.35
28% off
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 12 in
- Material Plastic
- Color Black
- For Use With All Knives Up to 12 in
- NSF Certified No
Explore More Products
- DEXTER RUSSELL Knife Scabbard For Up To 9 In Blade 20450
- DEXTER RUSSELL Poultry Knife, 2 1/2 In, Ergo, Trimmer 11183
- DEXTER RUSSELL Wide Cooks Knife, Black Handle 10 In 31630
- DEXTER RUSSELL Pizza Knife 18 In 18073
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Yellow 15303Y
- DEXTER RUSSELL Cooks Knife, 10 In, White 12433
- DEXTER RUSSELL Wide Stiff Boning Knife 6 In 26083
- DEXTER RUSSELL 14 in Double Cheese Knife S18914
- DEXTER RUSSELL Chefs Knife, Black Handle 8 In X 325 In 24533B
- ZWILLING J.A. HENCKELS Zwilling JA Henckels 6034899 7 in. Stainless Steel Santoku Knife 6034899
- DEXTER RUSSELL Butchers Shrp, Diamond Guard, Medium 07030
- Dexter Russell Knives & Cutlery