Dayton
Standard Platform Truck, 2000 lb., 48 In L
Mfr # 13X465
Zoro # G7506651
$714.36
18% off
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 30 in
- Color Silver
- Load Capacity 2,000 lb
- Wheel Type Mold-on Rubber
Replacement Parts
Explore More Products
- DAYTON Standard Platform Truck, 880 lb., 60 In. L 2TUL3
- DAYTON Standard Platform Truck, 2200 lb., 60 In L 2TUK9
- DAYTON Standard Platform Truck, 3000 lb., 60 In L 13X469
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L 4VMD2
- DAYTON U-Boat Platform Truck, 2000 lb. 4VMC9
- DAYTON Platform Truck, Cap 2200 Lb, L60xW30, Wood 26Y497
- DAYTON Standard Platform Truck, 2000 lb., 60 In L 13X466
- DAYTON Standard Platform Truck, 2000 lb., 60 In L 13X467
- DAYTON Standard Platform Truck, 2000 lb., 48 In L 13X464
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Deck Narrow Aisle U-Boat Platform Truck, 60"x24", 1500 Lb. Cap. 330036
- ZORO SELECT Platform Truck, Folding Handle, 29x18-1/2 33H180
- Dayton Platform & Panel Trucks