Speedaire
Air Drill, Keyless, 3/8 In, 1800 RPM
Mfr # 21AA72
Zoro # G7509311
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 16.0
- Air Inlet 1/4 in NPT
Replacement Parts
Explore More Products
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1500 RPM 21AA79
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 400 RPM 21AA74
- SPEEDAIRE Air Drill, Right Angle, 90 psi, 3/8 in. 45YY17
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM 21AA71
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 2600 RPM 21AA68
- SPEEDAIRE Air Drill, Key, 3/8, 1800 RPM, 16 CFM 21AA70
- SPEEDAIRE Air Drill, Pistol, Industrial, 7/16 in. 45YY29
- SPEEDAIRE Air Drill, Right Angle, 90 psi, 1/4 in.-28 45YY28
- SPEEDAIRE Air Drill, Pistol, 90 psi, 1/2 in. 45YY16
- CHICAGO PNEUMATIC DRILL 1/2" REVERSIBLE CP9789C
- SPEEDAIRE Air Drill, Pistol, 90 psi, 7/16 in. 45YY30
- Speedaire Air Drills