C.H. Hanson
Stencil, Handicapl, 21-1/2 x 21-1/2 In.
Mfr # 70340
Zoro # G7509424
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 21 1/2 in
- Character Width 21 1/2 in
Explore More Products
- C.H. HANSON Stencil, Straight Arrow 70470
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70352 70352
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10068 10068
- C.H. HANSON Stencil Kit, Steel, 1/8 in., 27778 27778
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10073 10073
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70413 70413
- C.H. HANSON 5" Brass Interlocking Stencil Letters and Numbers, 92 Piece Set 10155
- C.H. HANSON Ch Hanson 8'' Single Brass Stencil, 10160 10160_
- C.H. HANSON 3/16 Dot Design Letter Set Wt 4 Lbs 26250
- NMC Individual Character Stencil 8" Number Set, PMC8-M PMC8-M
- ZORO SELECT STENCIL NUMB & LTR KIT 6 In BRASS, 92PCS 20Y504
- C.H. Hanson Stencils