- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Safety Goggles
- /
- Safety Goggles, Shade 3.0 Uncoated Lens, 1QV087 Series
Shop Alternate Products
This Product is Discontinued
Westward
Safety Goggles, Shade 3.0 Uncoated Lens, 1QV087 Series (Discontinued)
Mfr # 20UH91
Zoro # G7509747
This Product is Discontinued
Key Features
- Frame Material polycarbonate
- Frame Color Black
- Lens Color Shade 3.0
- Lens Coating Uncoated
- Lens Material Polycarbonate
Customers Also Purchased
- Brand Westward
-
MFR #
20UH91
-
Zoro #
G7509747
- UPC # 190735763445
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Material | polycarbonate |
Frame Color | Black |
Lens Color | Shade 3.0 |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
UV Protection | 99.90% |
Frame Style | Goggles |
Series | 1QV087 |
Standards | ANSI Z87.1-2015 |
Eyewear Venting | Indirect |
Foam Lined | No |
Includes | Headband |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Gender | Unisex |
Metal Detectable | No |
Photochromatic Lens | No |
Includes Anti-Fog Lens Coating | No |
For Small Heads Designation | H |
Includes Anti-Static Lens Coating | No |
Includes Polarized Lens Coating | No |
Band Material | Wraparound |
Minimum Operating Temperature | 23 Degrees F |
Brow Lining Material | PVC |
Includes No Lens Coatings | Yes |
Application | General Purpose |
Eye Socket Lining Material | Not Applicable |
Welding Shade Designation | W3 |
Adjustable Locations | Headband |
Nose Bridge Material | PVC |
Maximum Operating Temperature | 131 Degrees F |
Includes Brow Lining | No |
Includes Scratch-Resistant Lens Coating | No |
Includes Eye Socket Lining | Yes |
Dielectric Protection | No |
Description
Adjustable Locations Headband, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Wraparound, Brow Lining Material PVC, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation H, Frame Color Black, Frame Material Polycarbonate, Frame Style Goggles, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No