- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Plate Caster, Swivel, Cast Iron, 8 in, 1500 lb, A
Shop Alternate Products
This Product is Discontinued
Zoro Select
Plate Caster, Swivel, Cast Iron, 8 in, 1500 lb, A (Discontinued)
Mfr # S-HS-8M
Zoro # G7511086
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Customers Also Purchased
- Brand Zoro Select
-
MFR #
S-HS-8M
-
Zoro #
G7511086
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4-1/2" x 6-1/2" |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 9-3/4 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 1500 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Wheel Color | Red |
Caster Raceway | Single Ball |
Caster Min. Temp. | -40 Degrees F |
Core Color | Red |
Application | All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts |
Item | Plate Caster |
Caster Core Material | Cast Iron |
Caster Product Group | Swivel Caster |
Frame Material | Forged Steel |
Caster Swivel Lock Type | No Lock Included |
Caster Wheel Bearings | Roller |
Standards | ICWM |
Includes | Spanner Bushing |
Caster Max. Temp. | 200 Degrees F |
Plate Caster Bolt Hole Pattern | A |
Replacement Wheel | 23EP59 |
Thread Guards | No |
Caster Temp. Range | -40 Degrees to 200 Degrees F |
Extended Lead | No |
Non-Marking | Yes |
Inside Bolt Hole Spacing | 2 7/16 in x 4 15/16 in |
Frame Finish | Enamel |
Plate Thickness | 5/16" |
Outside Bolt Hole Spacing | 3 3/8 in x 5 1/4 in |
Caster Plate Hole Pattern | A |
Durometer | 188 BHN |
Caster Frame Material | Steel |
Caster Plate Thickness | 5/16" |
Caster Temp. Range Available | Yes |
Caster Brake Type | No Brake Included |
Swivel Construction | Kingpin |
Load Rating Range | Medium |
Wheel/Tread Material | Iron |
Swivel Lock Type | No Lock Included |
Swivel Raceway Type | Single Ball |
Includes Thread Guards | No |
Wheel Core Material | Cast Iron |
Wheel/Tread Hardness Rating | Extra Hard |
Tread Shape | Standard |
Wheel Bearing Type | Roller |
Description
Swivel, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard