Shop Alternate Products
This Product is Discontinued
Steelmaster
90 unit capacity Steel Key Cabinet (Discontinued)
Mfr # 2017290G2
Zoro # G7511104
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Charcoal Gray
- Height 14 3/4 in
- Includes (2) Keys, Cam Lock, Color-Coded Key Tags, Hook-Style Key Hangers
- Key Capacity (Units) 90