Zoro Select
Caster Wheel, Cast Iron, 6 in., 2500 lb.
Mfr # 5VJ71
Zoro # G7513737
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 3/4 in
- Caster Load Rating Range Medium-Duty
- Load Rating 2500 lb
- Caster Wheel/Tread Material Cast Iron
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 3-1/2 in., 1400 lb WFT-35H-3/4
- ZORO SELECT Caster Whel, Cast Iron, 4 in., 1000 lb., Red 5VJ50
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. P-D-050X020/050R
- ZORO SELECT Caster Wheel, Steel, 5 in., 4300 lb. WFT-5FH-1
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2600 lb. W-830-M-1
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1000 lb. 5VJ80
- ZORO SELECT Caster Wheel, Wheel 6" dia., Ball Bearing W-630-HMB-3/4
- ZORO SELECT Caster Wheel, Ductile Iron, 6 in., 6000 lb. P-D-060X030/100R
- ZORO SELECT Castr Wheel, Cast Iron, 8 in., 2525 lb. 200 CI2H
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 650 lb. CA0410106G
- CASTERHQ 3"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 250 LBS CAPACITY STL3x125
- Zoro Select Caster Wheels