Kissler
Basket Strainer, Stainless Steel, 17 ga.
Mfr # 59-2030
Zoro # G7516162
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3
- Material of Construction Stainless steel
- Includes EZ on Drain Kit
- Connection Type Gasket
- For Use With Most Kitchen Sinks
Explore More Products
- KISSLER Basket Strainer, Stainless Steel, 17 ga. 59-2040
- KISSLER Basket Strainer, SS, Kitchen, Chrome 59-2005
- KISSLER Air Gap Cover, Sink, Chrome Plated, PK2 59-1716/2
- KISSLER Air Gap, Plastic, Sink, Chrome Plated, PK2 59-1711/2
- KISSLER Basket Strainer, SS, Chrome 59-2015
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece 8799-2BZ
- ZORO SELECT Replacement Sink Basket, 3-1/2" L 30051
- TEMPLETON Sink Strainer Washer; Black TE417396
- KOHLER Contemporary Round Bottle Trap 9033-CP
- KEENEY MFG SINK STRAINER CHRM 3"" PP820-65
- EAGLE GROUP Side Splash, SS, 16 Gauge, 1 EA HSA-SSK
- Kissler Sink Repair Parts