Shop Alternate Products
This Product is Discontinued
3M
Abrasive Roll, 2" W x 150 ft. L, P150G, PK5 (Discontinued)
Mfr # 60440107146
Zoro # G7517465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 2"
- Grit 150
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft.