Proto
Impact Socket 6 pt Deep Socket
Mfr # J7709H
Zoro # G7518016
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 8 pt Standard Depth, Black Oxide J7424S
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide J7312H
- PROTO Impact Socket 8 pt Standard Socket J07517S
- PROTO 3/4 in Drive Impact Socket 29 mm Size 6 pt Standard Depth, Black Oxide J07529M
- PROTO 1/2 in Drive Impact Socket 31 mm Size 6 pt Standard Depth, Black Oxide J7431M
- PROTO Impact Socket 6 pt Deep Socket J6516H
- PROTO Skt Imp 1-2 Dr 7-8 6 Pt 577-7328H
- PROTO SKT IMPACT 3/8" DR 6MM 6 POINT POJ7206M
- PROTO SKT IMP THIN WALL 1/2" DR 11MM 12 POINT POJ7411MT
- CAPRI TOOLS 1/4 in Drive 5 mm 6-Point Metric Deep Impact Socket CP51205
- PROTO 3/8 in Socket Driver Black Oxide J7099
- Proto Sockets & Ratchets