Shop Alternate Products
This Product is Discontinued
Greenlee
Self-Feed Wood Boring Bit, 3-5/8 in Dia (Discontinued)
Mfr # 149H2-3-5/8
Zoro # G7518865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bit Dia. 3-5/8"
- Overall Length 6 1/4 in
- Shank Size 7/16 in
- Drill Style Self-Feed
- For Standard Pipe Sz. 3 in