Shop Alternate Products
This Product is Discontinued
Securall
Shelf, Steel, 19-7/16 In. W, 14 In. D (Discontinued)
Mfr # S1-05
Zoro # G7520256
This Product is Discontinued
Key Features
- Color Silver
- For Use With 12, 16, 20 gal Cabinets
- Material Steel
- Green Certification or Other Recognition S.M.A.R.T. Certified
- Depth 14"