Bosch
Clay Spade, Spline, 16in.L, PK3
Mfr # HS1822B3
Zoro # G7520606
$72.90
4% off
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Spline
- For Use With Spline Rotary Hammers
- Application Digging in Clay
- Overall Length (In.) 16 in
Explore More Products
- BOSCH Hammer Steel, Clay Spade, 3/4 Hex, 4 1/2 W HS1504
- BOSCH Hammer Steel, Asphalt Cutter, 3/4 Hex HS1506
- BOSCH Drop-In Anchor Stop Bit, 2-1/16 in L HCSTP2086
- BOSCH Eject Key, Spline 1601030009
- BOSCH Hammer Bit, SDS Max, Star Point HS1934
- BOSCH Hammer Bit, SDS Max, Scaling Chisel HS1903
- BOSCH Mortar Knife, SDS Plus, 3/8 in Blade W, PK5 HS1401B5
- BOSCH Chisel Bit HSD1935
- BOSCH Hammer Steel, Bushing Head Shank, 3/4 Hex HS1508
- BOSCH Hammer Steel, 3/4 Hex, Scraping Chisel HS1502
- DEWALT STOP BIT HEAD NOZZLE KIT DWH003SBH
- Bosch Rotary and Demolition Hammers