Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
Hammer Drill Core Bit, 2-1/2 In (Discontinued)
Mfr # 48-20-5140
Zoro # G7521376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max-Spline
- Shank Size 12" or 18"
- Includes Core Body with Guide Plate and Centering Pin
- Drilling Length 4-1/16"