Shop Alternate Products
This Product is Discontinued
Cree
LED Recessed Troffer, 4000K, 44W, 120-277V (Discontinued)
Mfr # ZR14-40L-40K-10V
Zoro # G7523406
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277VAC
- Watts 44
- Lighting Certification DesignLights Consortium (DLC)