Eagle Mfg
IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene
Mfr # 1683D
Zoro # G7524386
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,988.99
Key Features
- Load Capacity 10,000 lb
- Number of Drums 1
- Spill Capacity 400 gal
- Covered/Uncovered Uncovered
- Length 67 in
Replacement Parts
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene 1688D
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene 1633BD
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity 1632
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H 1677BLK
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene 1645
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene 1645ND
- EAGLE MFG Replacement Pads, 1 gal, PVC Coated Fabric T8340RP
- EAGLE MFG Ground Pad, 12 ft.L x 12 ft.W T8430GP
- EAGLE MFG TracMat, 24 ft.L x 51 ft.W T8208TM
- ZORO SELECT Containment Tarp, 53-1/2 In. W, Vinyl 9UPD3
- ULTRATECH Low Profile Spill Berm 2052
- Eagle Mfg Secondary Spill Containment