Shop Alternate Products
This Product is Discontinued
Norton Abrasives
CutOff Whl, Toolroom, 3"x.035"x1/4" (Discontinued)
Mfr # 66243528573
Zoro # G7524736
This Product is Discontinued
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in