Weg
3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM
Mfr # 00518EG3EL184T-W22
Zoro # G7524851
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 5
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Explore More Products
- WEG 00236ET3EJPR56C-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS 00236ET3EJPR56C-S
- WEG 00536ET3ESS184TCFL, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS 00536ET3ESS184TCFL
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM 00718OT3E213T-S
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM 00312ET3E213T-W22
- WEG 02518ET3E284TF3-W22, MOTOR 25HP 4P 284T WFF2 02518ET3E284TF3-W22
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 05018ET3E326TF3-W22
- WEG 00218OT3V145JM-S, 2 HP, 1800 RPM, ODP, 143/5JM FRAME, 200/400 VOLTS 00218OT3V145JM-S
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5TS Frame, 230/460V AC Voltage, 3,570 Nameplate RPM 06036EG3E364TS-W22
- WEG 3-Phase General Purpose Motor, 60 HP, 326TS Frame, 230/460V AC Voltage, 3,555 Nameplate RPM 06036OT3E326TS-W40
- BALDOR-RELIANCE Baldor-Reliance Motor CM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3413M, TEFC, F1 CM3534
- LEESON 56C 3PH 1HP 1760RPM 5/8IN 208-230/460V-AC AC MOTOR C010944
- Weg 3-Phase AC Motors