Dayton
Push Buttn Cntrl Station, Open/Stop/Close
Mfr # 32W271
Zoro # G7525716
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/1NC
- Legend Open/Stop/Close
- Type of Operator Push Button/Push Button/Push Button
- Number of Operators 3
- NEMA Rating 4, 4X
Explore More Products
- DAYTON Selector Switch Control Station, 2NO, 25mm 20C789
- DAYTON Push Button Control Station, 2NO/1NC, 22mm 32W272
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm 32W266
- DAYTON Control Station, 4, 4X, Key Release 32W276
- DAYTON Push Button Control Station, 1NO/1NC, 25mm 20C794
- DAYTON Pendant Station, Red, 2NO, Momentary 20C810
- DAYTON Round Legend Insert, Stop 32J081
- DAYTON Pendant Station, 1NO/1NC, Yellow 20C807
- DAYTON Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop 20C802
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear EPL-B6W
- SCHNEIDER ELECTRIC Protected Green Led Pilot Light 230-240V XB4BVM3
- Dayton Push Buttons & Indicators