Justrite
Drum Spill Containment Pallet, 79 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene
Mfr # 28673
Zoro # G7526321
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$638.99
Key Features
- Load Capacity 5,000 lb
- Number of Drums 4
- Spill Capacity 79 gal
- Covered/Uncovered Uncovered
- Length 55 in
Explore More Products
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene 28634
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 28629
- JUSTRITE Drum Spill Containment Pallet, 67 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene 28672
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 28624
- JUSTRITE Drum Spill Containment Pallet, 12 gal Spill Capacity, 1 Drum, 1,250 lb, Recycled Polyethylene 28653
- JUSTRITE Spill Tray, 12 gal Spill Capacity, Polyethylene 28715
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 28628
- JUSTRITE Drum Spill Containment Pallet, 6 Drum, 7 28659
- JUSTRITE Rigid-Lock QuickBerm Lite Spill Containment Berm, 8 ft L x 4 ft W x 8 in H, EnGuard I/PVC Coated Fab 28374
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene 1630GRAI
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel 10177
- Justrite Secondary Spill Containment