Zoro Select
Socket Set Screw, Cup, 10-24x1/8, PK100
Mfr # U07840.019.0012
Zoro # G7526811
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 1/8 in
- Drive Type Hex
- Drive Size 3/32 in
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 6mm L, PK100 M07810.030.0006
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 8mm L, PK100 M07840.050.0008
- ZORO SELECT Socket Set Screw, Cone, 10-24x1/4, PK100 U07800.019.0025
- ZORO SELECT 8-32X5/16 COARSE SOCKT SET SCR CONE BLACK OX & OIL 0805SSNI
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 6mm L, PK100 M07840.060.0006
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x2, PK5 U01080.087.0200
- ZORO SELECT 10-24X1/4 COARSE SOCKET SET SCR CUP BLACK OX & OIL 1004SSCI
- ZORO SELECT Set Screw, Zinc P, 11, Flat, 1-1/4in, PK10 U07860.062.0125
- ZORO SELECT Set Screw, M2 x 0.40mm, 10mm L, PK100 M07840.020.0010
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 8-32 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK 525255-100
- ZORO SELECT Set Screw, M8 x 1.25mm, 40mm L, PK50 M51230.080.0040
- Zoro Select Set Screws