Watts
Anti-Siphon Vacuum Breaker, Silicone
Mfr # LF288AC-1/2
Zoro # G7526915
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Material of Construction Lead Free Brass
- Width 2 in
- Compliance ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free
- Standards ANSI A112.1.1, ASSE 1001, CSA B64
Replacement Parts
Explore More Products
- WATTS Vacuum Breaker, 3/4in, GHT, Lead Free Brass 3/4 LF8BI
- WATTS Anti-Siphon Vacuum Breaker, Silicone LF288AC-3/4
- WATTS Vacuum Breaker, 3/4 In., GHT, 125 psi 8BC
- WATTS Dual Check Vacuum Breaker, 3/8 In., FIP 3/8 LF N9C - 3/8
- WATTS VACUUM RELEASE VLV 1/2"" 0951263
- WATTS Anti-Siphon Vacuum Breaker, 1in., Silicone LF288A-1
- WATTS Pressure Vacuum Breaker, Chrome, 3/4" 0792054
- WATTS Freeze Resistant Vacuum Breaker, 7-1/2inH 800M4-FR
- WATTS Pressure Vacuum Breaker, 1", 0792040 0792040
- WOODFORD MANUFACTURING Outlet Chrome Vacuum Breaker, 13/16" -24 34HF-CH
- APOLLO VALVES Vacuum Breaker, 1-1/2 In., FNPT, 125 psi 38LF10701
- Watts Vacuum Breakers