Beck
1/2" x 1-1/8" Black Pipe Nipple Sch XXH
Mfr # 0332709807
Zoro # G7528647
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 1.125 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Explore More Products
- BECK 1" x 7-1/2" Black Pipe Nipple Sch 40 0330026204
- BECK 1" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 0330722083
- BECK Carbon Weld Nipple 0330506007
- BECK 1/4" x 1-1/2" Black Pipe Nipple Sch 80 0332605005
- BECK 2" x 4" Black Pipe Nipple Sch 40 0330037805
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 80 0332628601
- BECK Carbon Weld Nipple 0330001603
- BECK 1" x 5" Black Pipe Nipple Sch XXH 0332720804
- BECK Steel Carbon Weld Nipple 0330531880
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 0330015801
- BECK 2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 0330723586
- Beck Pipes