Pomona Electronics
BNC Coaxial Cable, 48 in., Black
Mfr # 2249-C-48
Zoro # G7528997
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description BNC Male to BNC Male
- Color Black
- Length 4 ft.
- Temperature Range -104 Degrees to 185 Degrees F
- Features Molded Strain Relief Directly Bonded to The Cable Jacket for Superior Strength and Durability
Explore More Products
- POMONA ELECTRONICS Minigrabber with Banana Jack Adptr, Black 4723-0
- POMONA ELECTRONICS Banana Plug, 30VAC/60VDC, Black, PK10 1325-0
- POMONA ELECTRONICS Adapter, Bnc 1296
- POMONA ELECTRONICS Insulation Piercing, 33/70VDC, 4 In. L, 1A 6405
- POMONA ELECTRONICS BNC Adapter, Male to Female to Female 4896
- POMONA ELECTRONICS BNC Adapter, BNC Male To Banana Jacks 72937
- POMONA ELECTRONICS Test Clip Set, Red, 300 Vrms, PK10 4555-2
- POMONA ELECTRONICS BNC Female, 30VAC/60VDC, Silver 5090
- POMONA ELECTRONICS In-Line 4mm Safety Jack For PCB, Black 73096-0
- PRO-LAB Detector Asbestos Test AS 108
- KLEIN TOOLS Heavy-Duty Alligator Clip Test Leads, 10-Foot 69367
- Pomona Electronics Test Leads & Probes