Shop Alternate Products
This Product is Discontinued
Proto
Combo Wrench Set, Black, 7-21mm, 15 Pc (Discontinued)
Mfr # J1200F-MBASD
Zoro # G7529042
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Black Oxide
- Wrench Style Anti-Slip
- Number of Pieces 15