Proto
Dial Torque Wrench, Drive Size 1 in.
Mfr # J6149F
Zoro # G7531711
Free Shipping & Returns
$2,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Head Type Standard
- Torque Measurement Type Foot-Pound, Meter-Kilogram
- Primary Scale Range 0 to 2000 ft-lb
- Primary Scale Increments 40 ft-lb
Explore More Products
- PROTO Dial Torque Wrench, Drive Size 1/4 in. J6169F
- PROTO Proto J6014C Foot Pound Ratchet Head Torque Wrenches 6014C J6014C
- PROTO Dial Torque Wrench, Drive Size 3/4 in. J6133F
- PROTO Dial Torque Wrench, Drive Size 1/4 in. J6169NMF
- PROTO 3/8" Drive Dial Torque Wrench 120-600 in-lbs, 140-700 cm kg J6181F
- PROTO Elect Torque Wrench, Dial, 3/4 In, Fixed J6347
- PROTO 3/4" TORQUE WRENCH 120-600 FT LBS PO6020CX
- PROTO Torque Wr 14 Dr 1050InLb POJ6060B
- PROTO DIAL TORQUE WRENCH 1/2" DR 50-250 FT/LB POJ6125F
- URREA Click torque wrenches with Rubber Grip, 150-750 In/Lb. 6066A
- DYNAMIC Tools 3/8" Drive Flex Head Torque Wrench, 10-80 Ft/lbs., 32 Teeth D086201
- Proto Dial Torque Wrenches