Speakman
Dual Head Drench Hose, Countertop, 6 ft.
Mfr # SE-927
Zoro # G7532052
$426.32
5% off
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Plated Brass & Plastic
- Color Chrome & Yellow
- For Use With Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1742 3/8" self-closing valve, Speakman Repair Part RPG20-2020 3/8" self-closing valve, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman Repair Part RPG38-0390 4 non-aerated spray heads
- Includes Mounting Hardware
- Length 5.5
Replacement Parts
Explore More Products
- SPEAKMAN Dual Head Drench Hose, Wall, 6 ft. SEF-9200-ILR
- SPEAKMAN Dual Head Drench Hose, Wall Mount, 12 ft. SE-925-TEW
- SPEAKMAN Single Head Drench Hose, Countertop, 6 ft. SE-921
- JUSTRITE Flexible Decon Berm, 598 gal., PVC 28574
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater GCH480
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D 7612
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode 6020
- FSI Multi Manifold Water Unit, Orange F-MMU156
- GEMPLERS 5-gal. Decontamination Tank 7576-91
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks 6360
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT 6356
- Speakman Decontamination Shower Accessories