Max
25.2V Li-Ion Battery, 3.0Ah Capacity
Mfr # JPL925(N)
Zoro # G7534177
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 25.2 V
- For Use With Max 25.2V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- For Use With Mfr. Model Number JC928
- Series Standard
Explore More Products
- MAX Charger, 5 Ah, 30 min, 1 Port, Three-Prong JC509H
- MAX Battery Charger For Li-Ion 7.2V-28.8V JC925
- MAX 9.6V NiMH Battery, 3.3Ah Capacity JP509H
- MAX Adjustable Extension Arm JE500
- MAKITA 12V max CXT® 2.0Ah Battery BL1021B
- WORX Cordless 20 V Detail Sander Kit (Battery & Charger) WX822L
- ECHO Battery, 58V Series, 4.0Ah Capacity CBP-58V4AH
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC 2886-20, 48-11-1865
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Plastic Surfaces 48-21-0002
- JET Flip-Top Stand 728200
- HUSQVARNA Husqvarna Battery Box 585428801
- Max Cordless Tools