Bosch
12V Lithium-Ion Cordless Reciprocating Saw Kit
Mfr # PS60-102
Zoro # G7534396
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
- Voltage 12 V
- Stroke Length 9/16 in
Replacement Parts
Explore More Products
- BOSCH 18V Compact Reciprocating Saw, Bare Tool GSA18V-083B
- BOSCH Cordless Reciprocating Saw, Li-Ion, 18.0V GSA18V-125N
- BOSCH Cordless Reciprocating Saw Kit, 11" L PS60-102 +GLI12V-300N
- BOSCH Cordless Reciprocating Saw Kit, 12.0V PS60-102+BAT415
- BOSCH D-Handle 1-1/8 In Reciprocating Saw Kit with (1) CORE18V 4.0 Ah Compact Battery 18V CRS180-B15
- BOSCH Reciprocating Saw, 0 to 2900 spm, 8 lb. RS428
- BOSCH Reciprocating Saw, 3,000 stroke/min PS60N
- BOSCH 12V Max Recip Saw Kit PS60-102
- BOSCH 18V CRDLS Recip Saw CRS180B
- MAKITA 18V LXT® Recipro Saw XRJ04Z
- MILWAUKEE TOOL M18 FUEL SAWZALL KIT + M18 2GAL VACUUM 2821-21, 0880-20
- Bosch Power Saws