This item is Discontinued.

No Product Image Available

Angle Grinder, 7", 15 A, 6000 RPM, 120VAC (Discontinued)

  • Mfr # G18SCY
  • Zoro # G7536663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G18SCY
Zoro #
G7536663
UPC #
717709011311
Country of Origin
Unknown

Dimensions

Wheel Dia.
7 in
Tool Length
19 45/64 in
Spindle Thread Size
5/8"-11
Cord Length
10.0 ft

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
15
No Load RPM
6000
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
Wheel Guard, Side Handle, Spanner Wrench
Number of Conductors
0
Handle Design
Rat Tail
Features
User Vibration Protection (Uvp) Technology, Flexible Side Handle, 2-Part Stator Coil Design,15 A Motor
Speed Type
Single
Corded/Banded
Corded

Description

Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 In.-11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.