Reese

Receiver Tube, 6 In


$25.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 6 in
  • Includes 6 in Long Towing Receiver Tube
  • For Use With 2 in Hitch Bars, Trailer and Tow Vehicle
  • Features 2 in Square Opening, 5/8 in Pin Hole, Black Powder Coated Finish, Receiver Fabrication Part, Sized with Collars, Welded Stress Collars and is Made From Premium Material, Welded Stress Ring
  • Material Steel
See all product information