- Home
- /
- Lighting
- /
- Fluorescent Light Fixtures
- /
- Recessed Troffer Lights
- /
- Fluorescent Fixture, F32T8, 32W, 120-277V
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Fluorescent Fixture, F32T8, 32W, 120-277V (Discontinued)
Mfr # TAFST 2 32 MVOLT 1/4 GEB10IS PAF
Zoro # G7539016
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Housing Material Steel
- Ballast Type Electronic
- Manufacturers Warranty Length 1 yr Limited Warranty
- Voltage 120 to 277V
- Lamp Quantity 4
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
TAFST 2 32 MVOLT 1/4 GEB10IS PAF
-
Zoro #
G7539016
- UPC # 745972376271
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Manufacturers Warranty Length | 1 yr Limited Warranty |
Channel Width | 13 3/8 in |
Fixture Width | 13 3/8 in |
Width | 13-3/8" |
Fixture Height | 6 5/8 in |
Fixture Length | 99 39/64 in |
Suggested Fixture Mounting Height | Up to 25 ft |
Height | 6-5/8" |
Length | 99-3/5" |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Height | 6 5/8 in |
Overall Length | 99 5/8 in |
Overall Width | 13 3/8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Cord Length | Not Applicable |
Details
Item | Heavy Duty Fluorescent Fixture |
Fixture Housing Material | Steel |
Ballast Type | Electronic |
Voltage | 120 to 277V |
Lamp Quantity | 4 |
Mounting | Individually or in a Row, Direct to Surface or Suspended |
Fixture Wattage | 128W |
Lamp Watts | 32W |
Standards | CSA Certified, UL Listed |
Number of Light Bars | 4 |
Fixture Voltage | 120 to 277 |
Lamp Included / Lamp Not Included | Lamp Not Included |
Series | TAFST |
Ambient Temp. Range | 32 Degrees to 77 Degrees F |
Housing Finish | High Gloss Enamel |
Description/Special Features | Heavy Duty Turret Industrial, Tandem |
Fixture Type - High and Low Bay Fixtures | Linear Low Bay |
Lamp Watts - Fixtures | 32 W |
Lighting Technology | Fluorescent |
Reflector Type | Non-Apertured |
Metal Gauge | 20 |
Fixture Temp. Range | 0 Degrees to 25 Degrees C |
Fixture Mounting Type | Surface or Suspended Pendant |
Fixture Housing Color | White |
Max. Fixture Wattage | 128 W |
Lighting Certification | Unrated |
Suggested Lamp Item No. | Mfr. No. F32T8/SPX41/ECO |
Ballast Quantity | 1 |
Lamp Type | Fluorescent |
Lamp Type - Fixtures | F32T8 |
Light Distribution | General |
Fixture Series | TAFST |
Channel Connector | Snap in Turret Housing |
Lamp Included | No |
Dimmable | No |
Housing Material | Steel |
Fixture Ballast Type | Instant Start Electronic |
Linkable | Yes |
Ingress Protection Rating | Not Rated |
Ballast Start Type | Instant Start |
Min. Ambient Temp. | 32 Degrees F |
Bay Light Type | Low Bay |
Bulbs Included | Yes |
Max. Ambient Temp. | 77 Degrees F |
Number of Bulbs | 4 |
For Bulb Shape | Linear |
CA Title 24 Compliant | No |
Housing Color | White |
For Bulb Base Type | Bi-Pin |
Reflector Material | Steel |
For Bulb Type | T8 |
Rated Life | Not Applicable |
Lumens | Not Applicable |
Lumens per Watt | Not Applicable |
Light Technology | Fluorescent |
Description
Low Bay Fixture, Industrial Fixture Type, 4 Lamp Quantity, T8 Lamp Type, 128 Fixture Wattage, 32 Lamp Watts, 120-277 Voltage, Description/Special Features Heavy Duty Turret Industrial, 25 Degrees C Ambient Temp. Range, 99-3/5 In. Length, 6-5/8 In. Height, 13-3/8 In. Width, Baked White Enamel Housing Finish, Lamp Included No, Surface/Suspended MountingBallast Quantity 1, Instant Start Electronic Ballast TypeStandards UL