Shop Alternate Products
This Product is Discontinued
Mitutoyo
Combination Square, Steel, Gray Enamel (Discontinued)
Mfr # 180-102B
Zoro # G7539856
This Product is Discontinued
Key Features
- Number of Pieces 1
- Head Type Square
- Head Material Steel
- Finish Gray Enamel
- Graduations 12in/300mm to 24in/600mm