Reese
Adjustable Hitch Bar, 10,000 lb
Mfr # 54970
Zoro # G7540172
$68.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/2"
- Features Adjustable Rise and Drop to Level Trailer Adds to The Safety and Ease of Towing, Longer Shank Length Allows for Turning Clearance from Vehicle Bumper to Trailer Frame
- Width 8-1/4"
- Capacity GVW 10,000 lb
- For Use With Trailer and Tow Vehicle
Explore More Products
- REESE Reese 26003 Bolt-On Sway Control Adapter Bracket for 2" Ball Mount 26003
- REESE Reese 50064 Quick-Install Fifth Wheel Brackets Select Chevrolet Silverado 1500/2500/3500 (1999-2019) 50064
- REESE Reese 4283 Class V Trailer Hitch -12000 lbs. GTW 1.25" Ball Hole 9.5" Length 7" Rise 8" Drop Zinc 4283
- REESE Draw Bar, Class II, III, 3500 lb, 9 In, REESE TOWPOWER 21901
- REESE Reese 118185 4-Flat Plug Loop - 18" 118185
- REESE Draw Bar, 3" Drop, Class V, Metal Shield 7063200
- REESE Trailer Hitch, Class III, 5000 GVW Lb., Color: Black 51083
- REESE Reese 66561 Steadi-Flex Trunnion Weight-Distributing Hitch Kit with Shank - 14,000 lb. 66561
- REESE Reese 58208 Composite Bed Kit for #30035 - For Chevrolet 58208
- CURT Trailer Hitch, 2" Receiver, Class 3,13015 13015
- CURT Tray-Style Cargo Carrier, Foldng, 60"x20" 18109
- Reese Trailer Hitches