Panasonic
Battery Charger For NiCd or NiMH 12V-24.4V
Mfr # EY0110B
Zoro # G7540434
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12.0 to 24.0
- For Use With Panasonic 12 to 24.4V Panasonic NiMH and NiCd Batteries
- Cordless Tool Battery Type NiCd or NiMH
- Battery Included / Bare Tool No Battery
Explore More Products
- PANASONIC Battery Charger For Li-Ion 10.8V-28.8V EY0L82B
- PANASONIC Battery Charger For Universal 2.4V-3.6V EY0L11B
- PANASONIC 2.4V NiMH Battery, 2.8Ah Capacity EY9221B
- PANASONIC 3.6V Li-Ion Battery, 1.5Ah Capacity EY9L10B
- PANASONIC 15.6V NiMH Battery, 2.8Ah Capacity EY9230B
- PANASONIC Battery EY9L49B
- BOSCH Battery Charger For Li-Ion 18V BC1880
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion Battery 48-11-1850
- ECHO Battery, 58V Series, 2.0Ah Capacity CBP-58V2AH
- WILD BADGER POWER Wild Badger Power Cordless 40 Volt 2.1A Fast Charger WB40V2.1AC
- DEWALT 20V DC/60V DC/120V DCV Li-Ion Battery, 6Ah Capacity DCB606
- Panasonic Cordless Tools