This item is Discontinued.

Metabo Hpt Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC CM5SB

Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (Discontinued)

  • Mfr # CM5SB
  • Zoro # G7540626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM5SB
Zoro #
G7540626
UPC #
717709012714
Country of Origin
Unknown

Dimensions

Wheel Dia.
5 in
Cord Length
10.0 ft
Spindle Thread Size
5/8"-11
Tool Length
12 3/8 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
8
No Load RPM
10,000
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Case, Wheel Guard Assembly, Vacuum Adapter, Side Handle, Spanner Wrench
Number of Conductors
0
Corded/Banded
Corded
Features
Tool-Less Depth Adjustment Removable Side Handle, Sealed Coil and Ball and Roller Bearing Construction
Handle Design
Barrel Grip
Speed Type
Single

Description

Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 In.-11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.