Shop Alternate Products
This Product is Discontinued
Ridgid
Digital Inspection Monitor, Cordless (Discontinued)
Mfr # 45163
Zoro # G7543462
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18/120
- Power Source 18V Li-Ion Battery, or AC Plug
- Overall Width 8"
- Overall Length 14"
- Battery Included 22XH25