Klein Tools
6-in-1 Lineman's Ratcheting Wrench
Mfr # KT155T
Zoro # G7545562
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Black Oxide
- Head Type Standard
- Overall Length 9 1/4 in
- Standards ANSI
Explore More Products
- KLEIN TOOLS Ratcheting Refrigeration Wrench 5-1/2" 68310
- KLEIN TOOLS 4-in-1 Lineman's Ratcheting Wrench KT151T
- KLEIN TOOLS 6-in-1 Lineman's Ratcheting Wrench, Heavy-Duty KT155HD
- KLEIN TOOLS Ratcheting Box Wrench Set, 7-Piece 68222
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 5-Piece 68245
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 3-Piece 68244
- WESTWARD Ratcheting Box Wrench, QuadBox 34E316
- MILWAUKEE TOOL Lineman’s 4in1 Insulated Ratcheting Box Wrench 48-22-9212
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-7/8 in J2630PW
- PROTO Black Oxide Leverage Wrench - 2-3/8" J2638PW
- CAPRI TOOLS 22 mm x 24 mm 0-Degree Offset Extra-Long Box End Wrench CP11800-2224
- Klein Tools Wrenches