Nvent Hoffman
NEMA 12, 13 8.0 in H x 6.0 in W x 4.75 in D Wall Mount Enclosure
Mfr # A806CHFTC
Zoro # G7545894
Free Shipping & Returns
$129.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Depth 4.75 in
- Material Carbon Steel
- NEMA Rating 12, 13
Explore More Products
- NVENT HOFFMAN NEMA 12, 13 24.0 in H x 16.0 in W x 6.0 in D Wall Mount Enclosure A241606LP
- NVENT HOFFMAN NEMA NEMA Type 12 24 H x 645 W x 8 D A24SA2608LPPL
- NVENT HOFFMAN NEMA 4, 12 16.0 in H x 14.0 in W x 8.0 in D Wall Mount Enclosure A16148CHFL
- NVENT HOFFMAN NEMA NEMA Type 12 24 H x 610 W x 12 D 22.50 x 22.50 in / 572 x 572 mm Mount CSD242412
- NVENT HOFFMAN NEMA 12, 13 14.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure A14086CH
- NVENT HOFFMAN NEMA 12, 13 16.0 in H x 14.0 in W x 6.0 in D Wall Mount Enclosure A1614CH
- NVENT HOFFMAN NEMA NEMA Type 12 84.12 H x 5023 W x 24.12 D Heavy Duty, Free Stand, Disconnect Enclosu A84XM5EW24FTCLP
- NVENT HOFFMAN NEMA NEMA Type 12 24 H x 610 W x 6 D 22.50 x 22.50 in / 572 x 572 mm Mount CSD24246
- NVENT HOFFMAN NEMA NEMA Type 12 48 H x 914 W x 12 D HSDH483612SS
- WIEGMANN NEMA 4X, 6P, 12 9.74 in H x 7.74 in W x 6.25 in D Wall Mount HW-J100806CHSCWW
- NVENT HOFFMAN NEMA 12, 13 14.0 in H x 12.0 in W x 6.75 in D Wall Mount Enclosure A1412CHFTC
- Nvent Hoffman Electrical Enclosures