Shop Alternate Products
This Product is Discontinued
Kissler
Stopper, Lavatory, Plastic, 4-15/16in. L (Discontinued)
Mfr # 58-2162
Zoro # G7547127
This Product is Discontinued
Key Features
- Material of Construction Plastic
- For Use With Moen Lavatory Faucets
- Length (In.) 4-15/16
- Color - Drains Chrome
- Material of Construction - Drains Plastic