Dwyer Instruments
Static Pressure Fitting, 316SS CleanRoom
Mfr # A-414
Zoro # G7547486
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Barb Fitting 3/16 in to 3/8 in ID Tubing
- For Use With Controllers, Manometers, Pressure Switches
- Material of Construction 316 SS
- Features 60 Micron Fine Mesh Filter on Sensor
- Includes Mounting Screws
Explore More Products
- DWYER INSTRUMENTS A-302-A Static Pressure Tip 6 A-302-A
- DWYER INSTRUMENTS Differential Pressure Controller, 1 DHC-004
- DWYER INSTRUMENTS Static Pressure Tip, 4In, SS A-489
- DWYER INSTRUMENTS Low Pressure Calibration Pump, Kit For Bhcp1 BCHP-KIT
- DWYER INSTRUMENTS Differential Pressure Controller, 025 DHC-002
- DWYER INSTRUMENTS Pressure Snubber PS124
- DWYER INSTRUMENTS Averaging Flow Grip 5/8 Tube AFG-2
- DWYER INSTRUMENTS Stand-Hang Bracket, Aluminum A-362
- DWYER INSTRUMENTS Low pressure gas test kit, 0-15inwc & 0-8.6 oz/inSqrd. LPTK-01
- DWYER INSTRUMENTS Static Pressure Tip, 8In, SS A-493
- DWYER INSTRUMENTS Flush Mount Kit for Magnehelic Gage A-464
- Dwyer Instruments Differential Pressure Gauge Accessories