Diamond Vantage
Core Bit, 1-1/4 in. L., 5/8-11 Thread
Mfr # S-01212HDSBSLX4
Zoro # G7548003
$55.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 1/4 in
- Drilling Depth 3 in
- Overall Length 4 3/8 in
- Thread Size 5/8-11
Explore More Products
- DIAMOND VANTAGE Core Bit, 4 in. 04014JWHAX2
- DIAMOND VANTAGE Core Bit, Dry, 6 x 5/8-11 in 06012H2DZGH
- DIAMOND VANTAGE Core Bit, 5-1/2 x 1-1/4-7 in 05514JWZGH
- DIAMOND VANTAGE Core Bit, 6-1/4 x 1-1/4-7 in 06214JWZGH
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit P06016JWZGH
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in 02714JWZGH
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit P10018JWZGH
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit P03016JWZGH
- DIAMOND VANTAGE Core Bit, 1-3/4 in. L., 5/8-11 Thread S-01712HDSBSLX4
- MILWAUKEE TOOL 1-1/4"Female - 5/8"Male Core Bit Adapter 48-17-6006
- BOSCH 3-1/4 In. Rotary Hammer Core Bit 2 Pc. HC7504
- Diamond Vantage Core Drill Bits