Proto

11 Piece SAE T-Shape Hex Key Set, J4968


$94.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Material Alloy steel
  • Finish Black Oxide
  • Handle Material Plastic
  • Handle Type T-Shape
  • Insulated / Uninsulated Uninsulated
See all product information