Magna Visual
Adhesive Magnetic Strip, 50ft L x 1in W
Mfr # P-240P
Zoro # G7549604
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Color Charcoal
- Width 1 in
- Nonmagnetic Side Indoor Adhesive
- Length 50 ft
Explore More Products
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1/2in W P-220P
- MAGNA VISUAL Adhesive Magnetic Strip, 7ft L x 1/2in W P-220-7
- MAGNA VISUAL Adhesive Magnetic Strip, 4ft L x 1in W P-240-4
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 6" x 9", Clear, 1000/Case PL474
- BRADY Magnetic Strip, 4in. L x 1in. W, PK10 58301
- ZORO SELECT Document Envelope, Clear, PK1000 PL520
- ZORO SELECT Document Envelope, Clear, PK1000 PL473
- ZORO SELECT Packing List/Invoice Envelope, PK1000 PL417
- 3M Packing List Envelope, Clear, PK1000, Height: 6" PLE-T2
- ZORO SELECT Packing List Envelope, Orange, PK1000 PL12
- ZORO SELECT Packing List Envelope, Orange, PK1000 PL10
- Magna Visual Document Protection