Item
|
Draft Inducer
|
Type
|
Replacement
|
Voltage
|
120v
|
HP
|
1/60 hp
|
Construction Material
|
Metal
|
Amps
|
1.30A
|
Includes
|
Slinger Fan
|
Remarks
|
Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
|
For Use With Mfr. Model Number
|
10K5101, 10K5301, 27K5201, 3120, 43K4101, 46K4101, 67M5401, 85L4901, 88K8401, J238-087-8165, J238-087-8171, J238-8171, R7-RFB43
|
Fits Brand
|
Lennox
|
Replaces
|
Fasco 7021-10108, Fasco 7021-11042, Fasco 7021-9242, Fasco 7021-9311, Fasco 7021-9335, Fasco 7021-9455, Fasco 7021-9593, Fasco 7021-9640, Fasco 7021-9657, Fasco A164, Emerson 3120, Lennox 10K5101, Lennox 10K5301, Lennox 10K5301P, Lennox 27K5201, Lennox 27K5201P, Lennox 43K4101, Lennox 85L4901, Lennox 88K8401, Lennox J238-087-8165, Lennox J238-087-8171, Lennox J238-8171, Lennox R7-RFB43, Lennox 7021-9311, Lennox 7021-9455, Lennox 7021-9593, Lennox 7021-9640, Lennox 7021-9657, Lennox 85L49, Lennox 43K4101P, Lennox 46K4101, Lennox 67M5401, Lennox 7021-10108, Lennox 7021-11042, Lennox 7021-9242, Mars 10707, Jakel J238-087-8165, Jakel J238-087-8171
|
Agency Compliance
|
CSA, UL
|
Application
|
Furnaces
|
Watts
|
80 W
|
Number of Speeds
|
1
|
RPM
|
2800
|
Bearings
|
Ball
|
Enclosure
|
Open
|
Frame
|
C-Frame
|
Class
|
B
|
Overload Protection
|
Automatic
|
CFM @ 0.500-In. SP
|
47
|
CFM @ 0.000-In. SP
|
65
|
CFM @ 0.700-In. SP
|
37
|
Motor Type
|
Shaded Pole
|
For Fuel Type
|
Natural Gas
|
OEM Replacement
|
Yes
|
Includes Mounting Hardware
|
Yes
|
Frequency
|
60 Hz
|
Compatible with Brand
|
Emerson, Fasco, Jakel, Lennox, Mars, Nidec, Rotom, US Motors
|
Maximum Inlet Air Temperature
|
40 Degrees C
|
For Use With
|
Furnace
|
Standards
|
CSA Certified, UL Listed
|
Maximum Motor Horsepower
|
1/60 hp
|
Includes Motor
|
Yes
|
Phase
|
1
|
For Appliance Type
|
Furnaces
|
Current
|
1.3 A
|
Nameplate Voltage
|
120V AC
|
Motor Insulation Class
|
B
|
Replacement For Manufacturer Model Number
|
10707, 10K5101, 10K5301, 10K5301P, 27K5201, 27K5201P, 3120, 43K4101, 43K4101P, 46K4101, 67M5401, 7021-10108, 7021-11042, 7021-9242, 7021-9311, 7021-9335, 7021-9455, 7021-9593, 7021-9640, 7021-9657, 85L49, 85L4901, 88K8401, A164, FB-RFB401, J238-087-8165, J238-087-8171, J238-8171, N164, R7-RFB43
|
Power Consumption
|
80 W
|
Maximum Motor Speed
|
2,800 RPM
|
Blower Type
|
Induced Draft Furnace Blower
|