Proto
3/8 in Drive Impact Socket 20 mm, 6 Standard, black oxide
Mfr # J7220M
Zoro # G7551092
$8.44
10% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 3/32 in
Explore More Products
- PROTO 3/8 in Drive Impact Socket 9 mm, 6 Standard, black oxide J7209M
- PROTO 3/8 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide J7223M
- PROTO 3/8 in Drive Impact Socket 21 mm, 6 Standard, black oxide J7221M
- PROTO 1/2 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide J7326M
- PROTO 1 1/2 in Drive Impact Socket 1 1/2 in, 6 Standard, black oxide J15024
- PROTO 1/4 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide J6512MH
- PROTO 2 1/2 in Drive Impact Socket 4 1/4 in, 6 Standard, black oxide J25068
- PROTO 1 1/2 in Drive Impact Socket 3 5/16 in, 6 Standard, black oxide J15053
- PROTO 2 1/2 in Drive Impact Socket 7 1/4 in Size 6 pt Standard Depth, Black Oxide J25116
- URREA 1/2" drive, 12-point short impact socket 1-3/8" 7444
- PROTO 3/4 in Drive Impact Socket 1 13/16 in, 12 Standard, black oxide J07529T
- Proto Sockets & Ratchets